Shop All Accent Furniture and Storage
Baxton Studio
Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet
Mfr # 188-11730-ZORO
Zoro # G203531667
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.8
- Overall Height 29.5
- Material Firwood/Metal
- Length 13.8
- Color White/Oak Brown
Product Information
- Brand Baxton Studio
- MFR # 188-11730-ZORO
- Zoro # G203531667
- UPC # 193271192601
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.8 |
Overall Height | 29.5 |
Length | 13.8 |
Width | 31.5 |
Overall Width | 31.5 |
Height | 29.5 |
Details
Material | Firwood/Metal |
Color | White/Oak Brown |
Includes | One (1) Storage Cabinet |
Weight | 42.8 |
Description
Organization is made easy with the charming Faron cabinet. Made in China, the Faron is comprised of a sturdy wood frame featuring a lightly weathered two-tone white and oak brown finish for an aged, vintage look. Three drawers and two shelves behind the door provide ample storage space to assist in organizing busy areas. Fully assembled, the Faron is adorned with antique inspired, black finished metal accents for a cool, industrial touch. A fantastic assistant to the modern household, the Faron cabinet adds value to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB20CG)
- BAXTON STUDIO Richelle ModernWhite Finished Wood Hanging Jewelry Armoire with Mirror (197-12157-ZORO)
- BAXTON STUDIO Malvina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12752-ZORO)
- BAXTON STUDIO Alba Blue Finished Wood 5-Drawer Accent Storage Chest (164-10656)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- BAXTON STUDIO Fella Mid-Century Modern Two-Tone Oak and Grey Wood Shoe Cabinet (138-7705)
- BAXTON STUDIO Madan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table (213-12162-ZORO)
- BAXTON STUDIO Caine ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Storage Bench (197-12200-ZORO)
- Baxton Studio Accent Furniture and Storage