Shop All Bed Frames
Baxton Studio
Fabrico Glam and Luxe Navy Blue Velvet Upholstered and Gold Metal Queen Size Platform Bed
Mfr # 214-10941-ZORO
Zoro # G207479613
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue/Gold
- Material Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal
- Overall Height 51.6
- Overall Width 63.4
- Overall Length 85.6
Product Information
- Brand Baxton Studio
- MFR # 214-10941-ZORO
- Zoro # G207479613
- UPC # 193271148035
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 51.6 |
Overall Width | 63.4 |
Overall Length | 85.6 |
Details
Color | Navy Blue/Gold |
Material | Fabric "100% Polyester",Plywood,MDF,LVL,Veneer,Rubber Wood,Foam,Metal |
Includes | One (1) Queen Size Bed |
For Use With | Bedroom |
Description
Drift off to sleep in magnificent fashion with the refined elegance of the Fabrico platform bed Made in Malaysia, this chic piece consists of a solid wood frame padded with foam and upholstered in lavish velvet fabric for a truly luxurious embrace The tall headboard features a sleek chevron tufted design for a striking display that provides superb back support when sitting in bed The Fabrico requires assembly and utilizes wood slats for mattress support, removing the need for a box spring Polished metal legs complete the opulent design, making the Fabrico platform bed a fantastic upgrade to the modern bedroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7081)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-2-BK-GG)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (194-11511-ZORO)
- BAXTON STUDIO Perry Blue Velvet Upholstered and Button Tufted Queen Size Daybed (156-9454)
- BAXTON STUDIO Favela Gray Linen Modern Bed with Upholstered Headboard - King Size (101-4975)
- BAXTON STUDIO Nano ModernBlack Finished Metal Platform Bed-Full (194-12298-ZORO)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood King Size Platform Bed (184-11047-Zoro)
- BAXTON STUDIO Camino Black Faux Leather Upholstered Daybed with Guest Trundle Bed (131-7306)
- WEHSCO Bed Frame, 71In L x 39In W x 7-1/4In H (PG33)
- Baxton Studio Bed Frames