Shop All Bed Frames
Baxton Studio
Emile ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Headboard-Queen
Mfr # 199-12402-ZORO
Zoro # G504096032
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue/Dark Brown
- Material Fabric "Velvet Polyester 100%",MDF,Foam,LVL
- Overall Height 45.9
- Overall Width 63.2
- Overall Length 2.75
Product Information
- Brand Baxton Studio
- MFR # 199-12402-ZORO
- Zoro # G504096032
- UPC # 193271251001
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 45.9 |
Overall Width | 63.2 |
Overall Length | 2.75 |
Details
Color | Navy Blue/Dark Brown |
Material | Fabric "Velvet Polyester 100%",MDF,Foam,LVL |
Includes | One (1) Queen Size Headboard |
Weight Capacity | 34.4 |
For Use With | Bedroom |
Weight | 34.4 |
Description
Transform the mood of your bedroom with the modern elegance of the Emile headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. Its sleek channel tufted design creates a textured display while accentuating the rich hues of the velvet. Requiring assembly, the Emile features three pre-drilled holes in its legs that offer easy height customization. Luxurious comfort in classy design, the Emile headboard elevates the modern bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR BlackVisitors Chair, 23"W25-1/2"L33-1/2"H, Fixed, FabricSeat, Collection: WDSeries (WD387-U6)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- DICKSONS Dicksons COT6 6 in. Crown of Thorns Real Wood in Gift Box with Scripture Tag (COT6)
- BAXTON STUDIO Hilda Modern Greyish Beige Queen Size Headboard (142-7757)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- BAXTON STUDIO Canterbury Pink Leather Contemporary Full-Size Bed (113-6046)
- BAXTON STUDIO Ansa Grey Upholstered Twin Size Bed (159-9762)
- BAXTON STUDIO Joanna Modern Contemporay Velvet Upholstered and Dark Brown Finished Wood Platform BedKingNavy (215-12370-ZORO)
- BAXTON STUDIO Alinia Grey Upholstered Walnut Wood King Size Platform Bed (146-8169)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- Baxton Studio Beds and Mattresses