Shop All Dining Room Chairs
Baxton Studio
Embick Mid-Century Modern Dining Chair
Mfr # 102-3425
Zoro # G2548293
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Back Color Black
- Back Material Leather
- Assembled/Unassembled Assembled
Product Information
- Brand Baxton Studio
- MFR # 102-3425
- Zoro # G2548293
- UPC # 847321021624
- Country of Origin China
- Category Dining Room Chairs
Details
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Assembled/Unassembled | Assembled |
Description
Styled after the reigning tastes of the mid-1900s, our Embick Mid-Century Modern Dining Chair embodies the era with polish and unparalleled craftsmanship. Made with a wooden frame, walnut finish, and black faux leather seat, this perfect piece makes for a handsome, easy addition to a dining area. To clean the Embick chair, simply wipe its frame with a dry cloth and use a damp cloth on the seat as necessary. The Embick Chair is fully assembled. Product dimension:25.125"W x 21.25"D x 30"H , seat dimension:19.75"W x 17.25"Dx 18.5"H, arm height: 27.875"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- BAXTON STUDIO Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4 (153-9405)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- BAXTON STUDIO Ivora Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12762-ZORO)
- BAXTON STUDIO Adrina Modern Bohemian Natural Brown Rattan Dining Chair (210-12713)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- Baxton Studio Dining Room Chairs