Shop All Bed Frames
Baxton Studio
Elsie Vintage Industrial Black Finished Metal Daybed
Mfr # 126-7037
Zoro # G2567613
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 126-7037
- Zoro # G2567613
- UPC # 847321072312
- Country of Origin Malaysia
- Category Bed Frames
Description
Inspired by classical Victorian style, the Elsie is a retro modern piece of daybed. With its soft gentle curved headboard and footboard, the Elsie daybed will make a stunning addition to your living room or bedroom. Constructed of metal tube in stippled black finishing, this metal daybed features graceful lines with detailed castings and spindled rails. The Elsie can be utilized as a sofa on which to relax and laze during the day and evening, and speedily transformed into a swanky single bed at night. Complete with sprung slats for optimum comfort and lumbar support, the daybed would be a welcome and versatile addition to a bedroom, apartment or other living space. The daybed also has the benefit of a generous space underneath, which could be used for extra storage or for bed linen if the daybed is being regularly utilized as dual purpose. The Elsie daybed represents excellent value for money with its two-in-one functions!! The Elsie daybed requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, Ecru, 27x50, PK12 (7135327)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- REGENCY Regency Legacy 66 x 30 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP6630MH)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- BAXTON STUDIO Windsor Modern Dark Grey Twin Size Headboard (142-7746)
- BAXTON STUDIO Brookfield Modern Charcoal Grey King Size Bed (134-7400)
- BAXTON STUDIO Leni Light Grey 4-Drawer Queen Size Platform Storage Bed Frame (157-9583)
- BAXTON STUDIO Karine Mid-Century Walnut Brown Finished Wood King Size Platform Bed (156-9804-9805)
- BAXTON STUDIO Sarine Light Grey Walnut Finished Wood King Size Headboard (156-9436)
- BAXTON STUDIO Sarita MidCentury Modern Ash Walnut Finished Wood Queen Size Bed Frame (223-12885-ZORO)
- BAXTON STUDIO Anders Walnut Wood King Size Platform Bed with Built-In Shelves (164-10673)
- Baxton Studio Beds and Mattresses