Shop All Home Storage Cabinets
Baxton Studio
Eliya Classic and Traditional White Finished Wood 3Drawer Storage Cabinet
Mfr # 212-11937-ZORO
Zoro # G107479713
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Metal,Fir Wood
- Color White
- Includes One (1) Storage Cabinet
- Cabinet Style Traditional
- Outside Length 13.7
Product Information
- Brand Baxton Studio
- MFR # 212-11937-ZORO
- Zoro # G107479713
- UPC # 193271206131
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Outside Length | 13.7 |
Overall Width | 23.6 |
Overall Height | 29.9 |
Details
Material | MDF,Metal,Fir Wood |
Color | White |
Includes | One (1) Storage Cabinet |
Cabinet Style | Traditional |
Assembly | Assembled |
Description
Uplift the character of busy rooms with the timeless style of the Eliya storage cabinet Made in China, this exquisite piece is comprised of a solid wood frame embellished with metal drawer knobs Three drawers provide ample storage space to accommodate the needs of any arrangement The Eliya will arrive fully assembled and features cabriole legs for excellent stability and support in elegant style Floral moldings add a graceful touch, making the Eliya storage cabinet an enchanting addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- HOME BASICS Terry Waterproof Mattress Protector - Twin (2462TW)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Storage Cabinet (193-11717-ZORO)
- BAXTON STUDIO Tannis Modern Dark Walnut Finished Kitchen Cabinet (147-8315)
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- BAXTON STUDIO Fella Entryway Shoe Cabinet with Lift-Top Storage Compartment (153-9161)
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MW)
- Baxton Studio Home Storage Cabinets