Shop All Sofas & Love Seats
Baxton Studio
Edana Modern Bohemian Natural Rattan Sofa With Cushion
Mfr # 217-12712-ZORO
Zoro # G207481005
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 217-12712-ZORO
- Zoro # G207481005
- UPC # 193271286751
- Country of Origin Indonesia
- Category Sofas & Love Seats
Description
Take hold of a piece of paradise with the tranquil design of the Edana sofa Made in Indonesia, this charming piece is comprised entirely of a natural rattan frame adorned with woven detailing Designed for comfort, the Edana comes with removable cushion and pillows The Edana will arrive fully assembled and utilizes angled legs for excellent stability and support in expressive style Bringing exotic bliss to the modern home, the Edana sofa enhances any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- KASON Cam-Rise Spring Assisted Hinge, 1-7/8" (11248000027)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1/2 in (6J560)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- BAXTON STUDIO Venza Walnut Wood Light Brown Upholstered 3-Seater Sofa (140-7557)
- BAXTON STUDIO Sorrento Blue Velvet Upholstered Walnut Finished Wooden 3-seater Sofa (160-9940)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- BAXTON STUDIO Nevena Glam Royal Blue Velvet Upholstered Gold-Finished Sofa (152-9265)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- BAXTON STUDIO Zanetta Gray Velvet Upholstered Gold Finished Sofa (153-9689)
- FLASH FURNITURE Sofa, 31" x 29-1/4", Upholstery Color: Black (ZB-DEFINITY-8009-SOFA-BK-GG)
- Baxton Studio Sofas & Love Seats