Shop All Accent Chairs
Baxton Studio
Earvin Modern Bohemian Natural Brown Rattan Armchair
Mfr # 224-12707-ZORO
Zoro # G307479766
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Natural Rattan
- Overall Height 38.6
- Assembled/Unassembled Assembled
- Overall Length 31.9
- Includes One (1) Chair
Product Information
- Brand Baxton Studio
- MFR # 224-12707-ZORO
- Zoro # G307479766
- UPC # 193271286706
- Country of Origin Indonesia
- Category Accent Chairs
Dimensions
Overall Height | 38.6 |
Overall Length | 31.9 |
Overall Width | 25.6 |
Details
Frame Material | Natural Rattan |
Assembled/Unassembled | Assembled |
Includes | One (1) Chair |
Color | Natural Brown |
Arm Style | Bohemian |
Description
Find yourself swept away in the exotic comfort of the lovely Earvin armchair Made in Indonesia, this bohemian inspired piece is entirely comprised of natural rattan Its rounded backrest flows naturally into convenient armrests for a pleasantly inviting silhouette The Earvin will arrive fully assembled and features angled legs for excellent stability and support in eyecatching design Expertly handcrafted, the Earvin armchair is sure to become a beloved oasis in any layoutDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1015-GG)
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- BAXTON STUDIO Neville Modern Luxe and Glam Grey Velvet Fabric Upholstered and Gold Finished Metal Armchair (190-11616-ZORO)
- BAXTON STUDIO Saffi Grey Velvet Upholstered Gold Finished Swivel Accent Chair (163-10573)
- BAXTON STUDIO Bastian Light Beige Fabric and White Finished Wood Storage Bench with Natural Rattan (222-12302-ZORO)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- BAXTON STUDIO Genera Modern Bohemian Natural Rattan Lounge Chair (217-12709-ZORO)
- BAXTON STUDIO Oakes Modern and Contemporary Ivory Boucle Upholstered Storage Bench (220-12863-ZORO)
- BOSS 25-1/2" L 35-1/2" Box (B639-BK)
- Baxton Studio Accent Chairs