Shop All Bed Frames
Baxton Studio
Dexter Modern Dark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-Twin
Mfr # 191-11534-ZORO
Zoro # G204101838
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Grey/Walnut Brown
- Material Fabric "Polyester 100%",Rubberwood,Plywood,Foam
- Overall Height 51
- Overall Width 38
- Overall Length 0.9
Product Information
- Brand Baxton Studio
- MFR # 191-11534-ZORO
- Zoro # G204101838
- UPC # 193271182985
- Country of Origin India
- Category Bed Frames
Dimensions
Overall Height | 51 |
Overall Width | 38 |
Overall Length | 0.9 |
Details
Color | Dark Grey/Walnut Brown |
Material | Fabric "Polyester 100%",Rubberwood,Plywood,Foam |
For Use With | Bedroom |
Includes | One (1) Twin Size Headboard |
Weight Capacity | 15.4 |
Weight | 15.4 |
Description
Develop your bedroom into a cherished getaway with the Dexter headboard. Made in Malaysia, this headboard is constructed from wood showcasing a warm walnut brown finish. Its channel tufted design utilizes plush foam underneath smooth fabric to provide superb support for you to lean against as you sit in bed. Requiring assembly, the Dexter features six pre-drilled holes in its legs that offer five unique height configuration options. Delivering excellent back support in a sleek display, the Dexter headboard is a simple yet impactful addition to any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Ocean, 80 in wide x 40 in high (BG-WW-OCN-80)
- BAXTON STUDIO Laurien Mid-Century Modern Ash Walnut Finished Wood King Size Headboard (181-11115-Zoro)
- DMI Posture Corrector, Small Cotton/Elastic (632-6224-1921)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080NV)
- BAXTON STUDIO Cosma Ash Walnut Wood 4-Drawer Full Size Platform Storage Bed (173-9431-10668)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- BAXTON STUDIO Ines Light Grey Upholstered Walnut Finished Full Size Platform Bed (156-9407-9434)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- BAXTON STUDIO Saverio Pink Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9099)
- BAXTON STUDIO Margaret Grey Velvet Button-tufted Queen Platform Bed (118-6341)
- BAXTON STUDIO Ramon Beige Linen Upholstered Full Size Panel Bed with Nailhead Trim (163-10504)
- Baxton Studio Beds and Mattresses