Shop All Bed Frames
Baxton Studio
Devereaux Modern Bohemian Natural Brown Rattan King Size Standalone Headboard
Mfr # 210-12726
Zoro # G204401068
original price:
$204.99
3% off
new price: $197.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Color Natural Brown
- Material natural rattan
- Overall Height 50.75
- Overall Width 72.8
- Overall Length 1
Product Information
- Brand Baxton Studio
- MFR # 210-12726
- Zoro # G204401068
- UPC # 193271286898
- Country of Origin Indonesia
- Category Bed Frames
Dimensions
Overall Height | 50.75 |
Overall Width | 72.8 |
Overall Length | 1 |
Size | Overall Dimensions: 50.75" High x 72.80" Wide x 1.00" Thick; Headboard Panel: 32.25" High; Legs: 18.50" High; |
Details
Color | Natural Brown |
Material | natural rattan |
For Use With | Bedroom |
Includes | One (1) King Size Headboard |
Weight Capacity | 17.2 |
Description
Exhibit an atmosphere full of grace and serenity in your bedroom with the remarkable Devereaux headboard. This stunning piece is handcrafted by skilled artisans using natural rattan. Slim rattan rods are placed within the rounded frame to form a smooth, geometric display that invokes the charm of a tropical getaway. The Devereaux will arrive fully assembled and features a standalone design that sits snuggly between the bed frame and wall with no mounting required. A beautiful expression of exotic craftsmanship, the Devereaux headboard is an extraordinary bedroom accessory.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1002-GG)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- TRUE Key, PK2 (932992)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- BAXTON STUDIO Hampton Modern Light Beige Upholstered Full Size Bed (136-7448)
- BAXTON STUDIO Sarine Light Grey Walnut Finished Wood King Size Headboard (156-9436)
- BAXTON STUDIO Carlotta Contemporary Glam White Faux Leather Upholstered Full Size 3Piece Bedroom Set (219-5189-6203-ZORO)
- BAXTON STUDIO Karine Walnut Brown Finished Wood King Size Platform Bed Frame (156-9805)
- BAXTON STUDIO Harris Mid-Century Modern Ash Walnut Finished Wood and Synthetic Rattan King Size Headboard (181-11118-Zoro)
- BAXTON STUDIO Myra White Faux Leather Upholstered Button-Tufted Twin Size Headboard (125-6969)
- BAXTON STUDIO Nami Modern Glam and Luxe Light Grey Velvet Fabric and Gold Finished Queen Size Platform Bed (174-11182-Zoro)
- Baxton Studio Beds and Mattresses