Shop All Dining Room Chairs
Baxton Studio
Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC
Mfr # 224-2PC-12948-ZORO
Zoro # G207480831
product price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Oak Brown
- Width (In.) 15.4
- Height (In.) 31.7
Product Information
- Brand Baxton Studio
- MFR # 224-2PC-12948-ZORO
- Zoro # G207480831
- UPC # 193271360055
- Country of Origin Malaysia
- Category Dining Room Chairs
Dimensions
Width (In.) | 15.4 |
Height (In.) | 31.7 |
Details
Material | Fabric "100% Polyester", Rubberwood , MDF,LVL with China Ash Veneer , USFR Foam |
Color | Black/Oak Brown |
Description
Convey an atmosphere of carefree refinement in your space with the traditional charm of the Denmark dining chair Made in Malaysia, this midcentury inspired piece consists of a solid rubberwood frame padded with foam and upholstered in soft fabric Its smooth, angled backrest provides a soothing embrace while exuding effortless charm The Denmark requires assembly and features angled legs for excellent stability and support in stylish design Ideal for casual gatherings or family meals, the Denmark dining chair accommodates any occasion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Magazine Rack, 92-Pocket, Black (4325BL)
- REGENCY Regency 2309TABBK Tablet Arm for Cadence Nesting Chair; Black (2309TABBK)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- REGENCY RoundLegacy Round Tables, 42X42X29, WoodTop (LCTR42MH)
- BAXTON STUDIO Idris Mid-Century Black Fabric Upholstered and Oak brown Finished 2-Piece Rattan Dining Chair Set PR (199-2PC-12163-ZORO)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- BAXTON STUDIO Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4 (153-9405)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Adrina Modern Bohemian Natural Brown Rattan Dining Chair (210-12713)
- BAXTON STUDIO Loire Grey and Brown Upholstered Black Finished 2-PC Dining Chair Set (160-10508)
- Baxton Studio Dining Room Chairs