Shop All Dressers
Baxton Studio
Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest
Mfr # 189-11975-ZORO
Zoro # G803531739
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One (1) Chest
- Width 23.6
- Overall Height 25.6
- Overall Length 12.6
- Weight 42.35
Product Information
- Brand Baxton Studio
- MFR # 189-11975-ZORO
- Zoro # G803531739
- UPC # 193271211524
- Country of Origin Malaysia
- Category Dressers
Dimensions
Width | 23.6 |
Overall Height | 25.6 |
Overall Length | 12.6 |
Overall Width | 23.6 |
Height | 25.6 |
Length | 12.6 |
Details
Includes | One (1) Chest |
Weight | 42.35 |
Material | MDF/Metal |
Color | Oak Brown |
Description
Add a lovely accent of modern design to your space with the handy Decon storage chest. Made in Malaysia, this chest is constructed from sturdy wood with a natural oak brown finish. Three spacious drawers provide ample storage space to organize and declutter busy areas of your home. Requiring assembly, the Decon features minimalist black finished metal drawer knobs to provide easy access while highlighting the natural wood grain of the chest. A beautiful addition designed to complement your current interior, the Decon storage chest enhances the feel of the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- HOWARD MILLER Clock, Wall, Lcd Day/Dte, Gray (625-195)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- BAXTON STUDIO Auburn Espresso Brown Finished Wood 6-Drawer Dresser (141-7999)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Dresser (162-10261)
- BAXTON STUDIO Hildon Mid-Century White and Walnut Wood 6-Drawer Storage Dresser (136-7490)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 6-Drawer Bedroom Dresser (168-10930)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 6-Drawer Wood Dresser (157-9696)
- TUHOME Asteria 6 Drawer Double Dresser, Metal Handles, White (CLB5955)
- Baxton Studio Dressers