Shop All Home Storage Cabinets
Baxton Studio
Darien Modern and Contemporary Natural Brown Finished Wood and Black Metal 2Door Storage Cabinet
Mfr # 213-12461-ZORO
Zoro # G807479587
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board,Metal "Iron"
- Color Natural Brown/Black
- Includes One (1) Storage Cabinet
- Overall Width 31.5
- Overall Height 31.5
Product Information
- Brand Baxton Studio
- MFR # 213-12461-ZORO
- Zoro # G807479587
- UPC # 193271258932
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Width | 31.5 |
Overall Height | 31.5 |
Outside Length | 15.7 |
Details
Material | Particle Board,Metal "Iron" |
Color | Natural Brown/Black |
Includes | One (1) Storage Cabinet |
Assembly | Assembly Required |
Cabinet Style | Modern |
Description
A sleek presentation of modern geometry, the Darien storage cabinet is a refined solution to your household needs Made in China, this handy piece is comprised of wood frame on top a solid metal base The doors open to reveal two spacious shelves with plenty of room to organize and declutter busy areas of your home The Darien requires assembly and showcases a sleek, geometric grain pattern for an added touch of modern charisma Slim, minimalist door handles complete the look, making the Darien storage cabinet a remarkable addition to any space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- SIGNMISSION Office Of The Queen Circle Vinyl Laminated Decal (D-16-CIR-Office of the Queen)
- TOULOUSE Toulouse Bookcase in Aged Ebony (IMTE4094)
- BAXTON STUDIO Daymond Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (186-11352-Zoro)
- BAXTON STUDIO Volkan Modern Multi-Colored Fabric Upholstered and Black Metak 5-Drawer Storage Cabinet (200-12503-ZORO)
- BAXTON STUDIO Caterina MidCentury Transitional Natural Brown Finished Wood and Natural Rattan Storage Cabinet (220-12859-ZORO)
- BAXTON STUDIO Laurana Modern Dark Walnut Finished Kitchen Cabinet and Hutch (147-8318)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- BAXTON STUDIO Tannis Modern Dark Walnut Finished Kitchen Cabinet (147-8315)
- HON Cabinet, Stor, 18x36x72, Bk (SC1872P)
- Baxton Studio Home Storage Cabinets