Shop All Bed Frames
Baxton Studio
Daniella ModernWhite Finished Wood Daybed
Mfr # 193-11519-ZORO
Zoro # G404101836
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubberwood,MDF
- Overall Height 35.6
- Overall Width 41.5
- Overall Length 78.3
Product Information
- Brand Baxton Studio
- MFR # 193-11519-ZORO
- Zoro # G404101836
- UPC # 193271182770
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 35.6 |
Overall Width | 41.5 |
Overall Length | 78.3 |
Details
Color | White |
Material | Rubberwood,MDF |
Includes | One (1) Daybed |
Weight Capacity | 77.2 |
For Use With | Kids Room |
Weight | 77.2 |
Description
Set up a cozy escape in your home with the stunning design of the Daniella daybed. Made in Malaysia, this bed is constructed from sturdy wood showcasing a clean white finish. Inset paneling lends a crisp, modern look while turned legs add a classic touch. Requiring assembly, the Daniella utilizes wood slats for mattress support, which eliminates the need for a box spring. A cozy, refreshing addition, the Daniella daybed establishes a modern profile in any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- BAXTON STUDIO Alinia Grey Upholstered Walnut Wood King Size Platform Bed (146-8169)
- BAXTON STUDIO Parkson Beige Curved Corner Sofa Twin Daybed with Roll-Out Trundle Bed (125-6842)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- BAXTON STUDIO Alke Dark Grey Upholstered Walnut Wood Queen Size Platform Bed (163-10479)
- BAXTON STUDIO Anders Walnut Wood Full Size Platform Bed with Built-In Shelves (164-10671)
- BAXTON STUDIO Riko Transitional Walnut Wood Queen Size Platform Storage Bed (168-10722)
- WALKER EDISON FURNITURE Sunrise Twin-Twin Bunk Bed- White (BTOTWH)
- Baxton Studio Bed Frames