Shop All Dining Room Chairs
Baxton Studio
Cyntia Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 224-12837-ZORO
Zoro # G907480919
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rattan
- Color Natural Brown/Black
- Width (In.) 20.5
- Height (In.) 31.3
Product Information
- Brand Baxton Studio
- MFR # 224-12837-ZORO
- Zoro # G907480919
- UPC # 193271295326
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 20.5 |
Height (In.) | 31.3 |
Details
Material | Natural Rattan |
Color | Natural Brown/Black |
Description
Develop an aura of natural elegance in your dining space with the boho flair of the Cyntia dining chair Made in Indonesia, this bohemianstyle piece is entirely handcrafted from natural rattan Its rounded backrest extends forward to form convenient armrests while slim rattan rods create a cozy embrace The Cyntia will arrive fully assembled and features angled legs for excellent stability and support in stunning design Delivering a refined freshness with eyecatching geometry, the Cyntia dining chair is sure to elevate any dining arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Vinyl (493N83)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- BAXTON STUDIO Raheem Mid-Century Brown Hemp and Wood Dining Chair Set PR (195-2PC-12391-ZORO)
- BAXTON STUDIO Sugar Dark Grey Upholstered Walnut Finishing Dining Chair, PK2 (123-6796)
- BAXTON STUDIO Charmant Beige Upholstered Weathered Oak Finished Wood Dining Chair (147-8331)
- BAXTON STUDIO Wina Modern Bohemian Natural Brown Rattan 2Piece Dining Chair Set (211-2PC-12768-ZORO)
- BAXTON STUDIO Darcell Modern Black Faux Leather Upholstered Dining Chair (146-8789)
- BAXTON STUDIO Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11661-ZORO)
- BAXTON STUDIO Benicia Modern Bohemian Natural Brown Rattan Dining Chair (210-12704)
- Baxton Studio Dining Room Chairs