Shop All Coffee Tables
Baxton Studio
Cormac Transitional Dark Brown Finished Wood and Gold Metal 2-Drawer Coffee Table
Mfr # 208-12137
Zoro # G304401111
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 63.9
- Includes One (1) Coffee Table
- Overall Height 12.2
- Overall Length 21.7
- Material particle board,pvc
Product Information
- Brand Baxton Studio
- MFR # 208-12137
- Zoro # G304401111
- UPC # 193271221103
- Country of Origin Malaysia
- Category Coffee Tables
Dimensions
Overall Height | 12.2 |
Overall Length | 21.7 |
Overall Width | 41.3 |
Details
Weight Capacity | 63.9 |
Includes | One (1) Coffee Table |
Material | particle board,pvc |
Color | Dark Brown/Gold |
For Use With | Living Room |
Description
Injected with modern glamour, the Cormac coffee table is sure to become a bold anchor point in any layout. This handy piece is comprised of a sturdy wood frame adorned with metal accents. Two drawers offer convenient storage space, while the open shelf serves as a handy display for books, movies, and decorations. The Cormac requires assembly and features tapered drawer knobs, which accentuate the luxurious embellishments of the piece. Updated for the modern era, the Cormac coffee table grants a pleasant aura to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- LINON Full Skin Tufted Indoor Area Rug - Cowhide Zebra Print Brown (RUG-CH05)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- BAXTON STUDIO Prescott Modern Table And Stool Set With Hidden Storage (64-3820)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- Baxton Studio Coffee Tables