Shop All Dressers
Baxton Studio
Cormac Modern & Contemporary Espresso Brown Finished Wood and Gold Metal 8-Drawer Dresser
Mfr # 203-12604
Zoro # G404401103
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 119
- For Use With Bedroom
- Overall Width 47.2
- Includes One (1) Dresser
- Color Espresso Brown/Gold
Product Information
- Brand Baxton Studio
- MFR # 203-12604
- Zoro # G404401103
- UPC # 193271276912
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Width | 47.2 |
Overall Length | 15.7 |
Overall Height | 33.5 |
Details
Weight | 119 |
For Use With | Bedroom |
Includes | One (1) Dresser |
Color | Espresso Brown/Gold |
Material | particle board, pvc |
Description
Redefine your bedroom to fit your needs with the outstanding capabilities of the Cormac dresser. This stunning piece is comprised of a broad wood frame adorned with metal accents. Boasting exceptional storage capacity, the Cormac dresser features eight wide drawers to organize clothes, linens, and more. The Cormac requires assembly and features small, square knobs for a modern minimalist touch. A visually stunning yet efficient piece, the Cormac dresser is a fantastic addition to the modern bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 12-15/16" W 4 Drawer Fire-Resistant Filing Cabinet, Black, Letter (4-1956-2BL)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP237ES)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- BAXTON STUDIO Walker Modern and Contemporary Dark Brown and Gold Finished Wood 5-Drawer Chest with Faux Marble Top (189-11621-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- BAXTON STUDIO Hildon Mid-Century White and Walnut Wood 6-Drawer Storage Dresser (136-7490)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- BAXTON STUDIO Cormac Modern & Contemporary Walnut Brown Finished Wood and Gold Metal 8-Drawer Dresser (203-12603)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 6-Drawer Wood Dresser (157-9696)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- Baxton Studio Dressers