Shop All Shoe Storage
Baxton Studio
Coolidge ModernOak Brown Finished Wood 5-Shelf Shoe Storage Cabinet
Mfr # 197-11926-ZORO
Zoro # G004101526
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material MDF,Solid Wood
- Length 14.5
- Overall Length 14.5
- Height 45.1
- Width 30.6
Product Information
- Brand Baxton Studio
- MFR # 197-11926-ZORO
- Zoro # G004101526
- UPC # 193271205530
- Country of Origin Malaysia
- Category Shoe Storage
Dimensions
Length | 14.5 |
Overall Length | 14.5 |
Height | 45.1 |
Width | 30.6 |
Overall Height | 45.1 |
Overall Width | 30.6 |
Details
Material | MDF,Solid Wood |
Includes | One (1) Shoe Cabinet |
Color | Oak Brown/Dark Brown |
Weight | 73.9 |
For Use With | Entryway |
Description
Store your shoes on the sly with the Coolidge shoe cabinet. Made in Malaysia, this shoe cabinet is constructed from sturdy wood. Five shelves located behind the slatted wood doors provide storage space for approximately 15 pairs of shoes, depending on size. Requiring assembly, the Coolidge features a large storage drawer for convenient organization of all your household essentials. Tapered legs raise the cabinet to an ergonomic height, making the Coolidge shoe cabinet a sophisticated solution to your storage needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBSS)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- SUGATSUNE Lid Support (4CRK8)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet with Drawer (196-11928-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 3-Door Shoe Storage Cabinet (197-11927-ZORO)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood Shoe Cabinet (193-11718-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- HONEY-CAN-DO Honey Can Do SHO-01599 3-tier deluxe bamboo shoe shelf (5763602)
- Baxton Studio Shoe Storage