Shop All Dressers
Baxton Studio
Colburn Modern and Contemporary Oak Brown Finished Wood 5-Drawer Tallboy Storage Chest
Mfr # 189-11977-ZORO
Zoro # G303531802
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oak Brown
- Material MDF/Metal
- Overall Height 46.4
- Includes One (1) Chest
- Length 15.75
Product Information
- Brand Baxton Studio
- MFR # 189-11977-ZORO
- Zoro # G303531802
- UPC # 193271211548
- Country of Origin Malaysia
- Category Dressers
Dimensions
Overall Height | 46.4 |
Length | 15.75 |
Height | 46.4 |
Overall Width | 31.5 |
Overall Length | 15.75 |
Width | 31.5 |
Details
Color | Oak Brown |
Material | MDF/Metal |
Includes | One (1) Chest |
Weight | 74.6 |
Description
Organize your clothes and bedding with the Colburn chest. Made in Malaysia, its natural oak brown color palette and classic-tallboy design exudes a refined attitude into your space. This sturdy piece is constructed from high-density engineered wood boards for long-lasting strength along with quality runners for smooth functionality. Requiring assembly, the Colburn features five large drawers to efficiently organize any space. Metal drawer handles add a sleek, contemporary touch, characterizing the Colburn storage chest as a sophisticated solution to modern bedroom storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, White (B9471-WT)
- FLASH FURNITURE 4Pack Heavy Duty Commercial Restaurant Stack Chair (4-TLH-1-GG)
- OFFICESOURCE Tre Lite Collection Executive High Back Chair with Chrome Frame (60811AGR)
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 5-Drawer Chest (189-11575-ZORO)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Dresser (162-10261)
- BAXTON STUDIO Disa Mid-Century Modern Walnut Brown Finished 6-Drawer Dresser (142-8006)
- BAXTON STUDIO Barrett Mid-Century Walnut Brown Finished Wood and Synthetic Rattan 6-Drawer Dresser (192-11300-ZORO)
- BAXTON STUDIO Halden Mid-Century Modern Multicolor Walnut Brown and Grey Gradient Finished Wood 6-Drawer Dresser (178-11020-Zoro)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- TUHOME Hms 6 Drawer Double Dresser, Four Legs, Superior Top, Black (CLW5981)
- Baxton Studio Dressers