Shop All Waiting Room & Guest Chairs
Baxton Studio
Clemence Ivory Upholstered Whitewashed Wood Armchair
Mfr # 158-8849
Zoro # G2572811
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Built-in Arms
- Seat Material Fabric
- Back Color White
- Back Material Fabric
- Assembled/Unassembled Assembled
Product Information
- Brand Baxton Studio
- MFR # 158-8849
- Zoro # G2572811
- UPC # 842507149826
- Country of Origin Indonesia
- Category Waiting Room & Guest Chairs
Details
Arm Style | Built-in Arms |
Seat Material | Fabric |
Back Color | White |
Back Material | Fabric |
Assembled/Unassembled | Assembled |
Style | Arm Chair |
Description
Fit for the home of a French aristocrat, the Clemence armchair adds elegance to any room. Constructed from solid mahogany wood, the Clemence displays a natural white-washed finish for an antique look. Stunning craftsmanship is shown on the intricately carved frame, as well as the woven rattan back. Designed to add both beauty and comfort to your space, the Clemence is upholstered in an elegant ivory fabric and features thick foam padding on the seat and armrests. A matching accent pillow completes the look. The Clemence armchair will arrive fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- ZORO SELECT Folding Chair, Steel, Black, 300 lb. (13V423)
- BAXTON STUDIO Yashiya Mid-century Light Beige Upholstered Rocking Chair (123-6818)
- BAXTON STUDIO Zanetta Grey Velvet Upholstered Gold Finished Lounge Chair (146-8324)
- BAXTON STUDIO Athena Modern and Contemporary Natural Finished Rattan Chair (185-11873-Zoro)
- BAXTON STUDIO Charlotte Walnut Wood and Brown Faux Leather 1-Seater Lounge Chair (125-6900)
- BAXTON STUDIO Finley Mid-century Modern Beige Upholstered Swivel Armchair (123-6950)
- BAXTON STUDIO Nexus Walnut Wood Finishing Dark Grey Dining Armchair, PK2 (140-7591)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- Baxton Studio Seating