Shop All Waiting Room & Guest Chairs
Baxton Studio
Cinzia Pink Velvet Upholstered Gold Finished Seashell Shaped Chair
Mfr # 161-10400
Zoro # G2562908
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Material Fabric
- Style Accent Chair
Product Information
- Brand Baxton Studio
- MFR # 161-10400
- Zoro # G2562908
- UPC # 193271077243
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Seat Material | Fabric |
Back Material | Fabric |
Style | Accent Chair |
Description
Make a glamorous statement in any space with the Cinzia accent chair. With its scalloped edges and channel tufted back, the Cinzia embraces you in its seashell-inspired silhouette. Soft, sumptuous velvet fabric upholstery adds a luxurious look, while gold-finished legs set on ball caps add an extra dose of glamour. Place this playful piece in your living room, bedroom, or home office. The Ciniza accent chair requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 55/64", PK25 (LTB 19B/W)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- BAXTON STUDIO Damara Mid-Century Modern Sand Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-11646-Zoro)
- BAXTON STUDIO Daley Modern and Contemporary Tan Faux Leather and Walnut Brown Finished Wood Lounge Armchair (183-11013-Zoro)
- BAXTON STUDIO Bisset Gray Upholstered Chesterfield Chair (154-9511)
- BAXTON STUDIO Perris Grey Upholstered Walnut Wood Lounge Chair (150-8741)
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- FLASH FURNITURE Concave Chair, 25-1/4"L27"H, LeatherSeat, Hercules AlonSeries (ZB-803-INSEAT-WH-GG)
- Baxton Studio Waiting Room & Guest Chairs