Shop All Accent Chairs
Baxton Studio
Chandelle Traditional Glam and Luxe Navy blue Velvet Fabric and Black Finished Wood Accent Bench
Mfr # 223-12912-ZORO
Zoro # G907479586
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Fabric "100% Polyester", Oak, MDF, Foam, Rubberwood
- Overall Height 24.4
- Arm Style Glamour
- Overall Length 18.5
- Color Navy Blue/Black
Product Information
- Brand Baxton Studio
- MFR # 223-12912-ZORO
- Zoro # G907479586
- UPC # 193271355686
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Height | 24.4 |
Overall Length | 18.5 |
Overall Width | 51.2 |
Details
Frame Material | Fabric "100% Polyester", Oak, MDF, Foam, Rubberwood |
Arm Style | Glamour |
Color | Navy Blue/Black |
Includes | One (1) Bench |
Assembled/Unassembled | Assembly Required |
Description
Evoke a sense of sophisticated opulence in your space with the magnificent Chandelle accent bench Made in China, this luxe piece consists of a solid wood frame padded with foam and upholstered in lavish velvet fabric The seat features a gorgeous diamondtufted design adorned with buttons while the gently rolled arms of the bench produce an elegant silhouette The Chandelle requires assembly and is outlined with an eyecatching nail head trim that accentuates the subtle geometry of the piece Angled legs complete the look, making the Chandelle accent bench an enviable touch of glamour in any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- BAXTON STUDIO Saffi Grey Velvet Upholstered Gold Finished Swivel Accent Chair (163-10573)
- BAXTON STUDIO Sorrento Grey Velvet Upholstered Walnut Finished Wooden Lounge Chair (160-9937)
- BAXTON STUDIO Patsy Modern Bohemian White Fabric and Natural Brown Rattan Armchair (224-12730-ZORO)
- BAXTON STUDIO Florent Beige Upholstered Black Finished Chaise Lounge (157-9701)
- BAXTON STUDIO Delaney Mid-Century Oak Brown Finished Wood and Hemp Accent Chair (199-12165-ZORO)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- MANHATTAN COMFORT MoMa Accent Chair in Purple (Set of 2) (2-AC009-PL)
- Baxton Studio Accent Chairs