Shop All Ottomans
Baxton Studio
Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman
Mfr # 198-12204-ZORO
Zoro # G104101556
original price:
$29.85
3% off
new price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.4
- Overall Height 14.2
- Overall Width 11.4
- Material Fabric "Polyester 100%",Pine Wood,,Metal
- Includes One (1) Ottoman
Product Information
- Brand Baxton Studio
- MFR # 198-12204-ZORO
- Zoro # G104101556
- UPC # 193271222926
- Country of Origin China
- Category Ottomans
Dimensions
Overall Length | 11.4 |
Overall Height | 14.2 |
Overall Width | 11.4 |
Details
Material | Fabric "Polyester 100%",Pine Wood,,Metal |
Includes | One (1) Ottoman |
Color | Navy Blue/Gold |
For Use With | Living Room |
Weight | 5.5 |
Description
Add a dash of glamour to your space with the refined Chaela ottoman. Made in China, this ottoman is comprised of a sturdy wood and metal frame. Lush velvet fabric padded with soft foam creates a cozy footstool or extra seat to accommodate any space. The Chaela will arrive fully assembled and is supported by a rounded metal base that exudes modern minimalism. Providing a subtle touch of luxury, the Chaela ottoman enriches any interior space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Aqua (1300)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman (197-12227-ZORO)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- BAXTON STUDIO Elladio Light Blue Upholstered Tufted Cube Ottoman, PK2 (156-9299)
- BAXTON STUDIO Athena Modern and Contemporary Ivory Boucle Upholstered and Black Finished Wood Round Ottoman (220-12868-ZORO)
- VINTIQUEWISE Small Decorative Grey Foldable Cube Ottoman for Living Room, Bedroom, Dining, Playroom or Office (QI004429-S)
- Baxton Studio Ottomans