Shop All Bed Frames
Baxton Studio
Ceri Classic and Traditional White Finished Wood Twin Size Daybed
Mfr # 224-12596-ZORO
Zoro # G807479655
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Rubberwood, LVL+ MDF
- Overall Height 41.3
- Overall Width 78.6
- Overall Length 42.9
Product Information
- Brand Baxton Studio
- MFR # 224-12596-ZORO
- Zoro # G807479655
- UPC # 193271276714
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 41.3 |
Overall Width | 78.6 |
Overall Length | 42.9 |
Details
Color | White |
Material | Rubberwood, LVL+ MDF |
For Use With | Kids Room |
Includes | One (1) Twin Size Daybed |
Description
A beautiful balance of cozy elegance, the Ceri daybed blends brings classic charm to any bedroom Made in Malaysia, this lovely piece is crafted from solid wood The prominent headboard and footboard create a stunning oasis to relax and rejuvenate while inset paneling accents the piece with traditional flair The Ceri requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring Radiating timeless character through bold symmetry, the Ceri daybed is sure to become a beloved centerpiece of any bedroom setting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Tatiana Midnight Blue (101GMC4)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed (213-11552-ZORO)
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood Full Size Platform Bed (184-11051-Zoro)
- BAXTON STUDIO Alba Wood Queen Size 4-Drawer Platform Bed with Built-In Shelves (173-9426-10669)
- BAXTON STUDIO Odille Pink Velvet Walnut Wood Queen Size Seashell Shaped Platform Bed (163-10333)
- BAXTON STUDIO Margaret Grey Velvet Button-tufted Queen Platform Bed (118-6341)
- BAXTON STUDIO Anders Walnut Wood Full Size Platform Bed with Built-In Shelves (164-10671)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- Baxton Studio Bed Frames