Shop All Bed Frames
Baxton Studio
Carlson ModernEspresso Brown Finished Wood Twin Size 3-Drawer Platform Storage Bed
Mfr # 196-12015-ZORO
Zoro # G304101738
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso Brown/Gold
- Material MDF
- Overall Height 32.1
- Overall Width 40.7
- Overall Length 85.4
Product Information
- Brand Baxton Studio
- MFR # 196-12015-ZORO
- Zoro # G304101738
- UPC # 193271214211
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 32.1 |
Overall Width | 40.7 |
Overall Length | 85.4 |
Details
Color | Espresso Brown/Gold |
Material | MDF |
Weight Capacity | 220.5 |
Includes | One (1) Twin Size Bed |
For Use With | Kids Room |
Weight | 220.5 |
Description
Refined and functional, the Carlson storage bed is a fantastic solution to your bedroom needs. Made in Malaysia, this bed is constructed from sturdy wood. Three underside drawers provide superb storage space while eight open shelves offer a convenient display for bedside essentials. Requiring assembly, the Carlson utilizes wood panels for mattress support, which eliminate the need for a box spring. A stunning combination of utility and style, the Carlson bed transforms any bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- BAXTON STUDIO Cadence Beige Button-Tufted King Size Winged Headboard (141-7528)
- BAXTON STUDIO Carlotta Black Modern Bed with Upholstered Headboard - King Size (103-5194)
- BAXTON STUDIO Hanne Purple Blue Velvet Upholstered King Size Wingback Bed (157-9582)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Full Size Headboard (179-11109-Zoro)
- BAXTON STUDIO Tamira Modern and Contemporary Glam Light Pink Velvet Fabric Twin Size Panel Bed (183-11271-Zoro)
- BAXTON STUDIO Celine Geometric Pattern White Solid Wood Full Size Platform Bed (125-6920)
- BAXTON STUDIO Raurey Modern Walnut Finished Queen Size Storage Platform Bed (146-8199)
- Baxton Studio Bed Frames