Shop All Bed Frames
Baxton Studio
Camino Modern Grey Upholstered Daybed with Guest Trundle Bed
Mfr # 131-7309
Zoro # G2545450
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 131-7309
- Zoro # G2545450
- UPC # 847321094932
- Country of Origin Malaysia
- Category Bed Frames
Description
The Camino modern and contemporary grey fabric upholstered daybed with guest trundle bed is all about refined comfort and adding an element of style to your home while also providing an ideal place to unwind, lounge or relax. Constructed of solid wood frame and upholstered in a warm tone of fabric, these elements give the daybed a stylish look. The Camino is all about delivering comfort and has been fitted with a generous high density foam filling to ensure the most comfortable space possible. The daybed also features flared arms with camel-shaped back panel, for an extra element of style and comfort. Offering a number of different styling solution, this versatile 3-in-1 furniture multitasks as a daybed, sofa and guest bed. For studio apartment and condominium where space is limited, the barnstorm could be your reading nook during the day time while transforming into your guest bed for two by rolling out the trundle. In your living room, family room or home office, the daybed is a good option for extra seating space during day time while transforming into guest bed for two at night. The daybed requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- BAXTON STUDIO Hannah Mid-Century Modern Beige Linen King Size Platform Bed (125-7011)
- BAXTON STUDIO Rina Walnut Finished and Rattan Queen Size Platform Bed with Headboard (159-9814-9815)
- BAXTON STUDIO Wren Walnut Finished 3-Drawer King Size Platform Storage Bed Frame (158-9622)
- BAXTON STUDIO Iris Vintage Classic Ash Walnut Finished Wood and Synthetic Rattan King Size Arched Headboard (181-11131-Zoro)
- BAXTON STUDIO Candace Luxe and Glamour Dark Grey Velvet Upholstered Full Size Bed (149-8950)
- BAXTON STUDIO Anders Walnut Wood Queen Size Platform Bed with Built-In Shelves (164-10672)
- FLASH FURNITURE Full Upholstered, Headboard, Navy Fabric (HG-HB1707-F-N-GG)
- Baxton Studio Beds and Mattresses