Shop All Accent Furniture and Storage
Baxton Studio
Caine ModernNavy Blue Velvet Upholstered and Dark Brown Finished Wood Storage Bench
Mfr # 197-12200-ZORO
Zoro # G704101680
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 15.9
- Weight Capacity 22.5
- Color Navy Blue/Dark Brown
- Overall Width 42.5
Product Information
- Brand Baxton Studio
- MFR # 197-12200-ZORO
- Zoro # G704101680
- UPC # 193271222889
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 15.9 |
Overall Width | 42.5 |
Details
Weight Capacity | 22.5 |
Color | Navy Blue/Dark Brown |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Wood |
Includes | One (1) Storage Bench |
For Use With | Living Room |
Weight | 22.5 |
Description
Stylish and practical, the Caine storage bench expands the potential of any interior space. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The button-tufted cushion opens to reveal a spacious storage compartment for extra pillows, blankets, and more. Requiring assembly, the Caine utilized angled legs for excellent stability and support while lending a traditional feel. A wonderful addition to a living room, bedroom, or entryway, the Caine storage bench enhances any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- ZORO SELECT Mini Blinds, 72" Lx 71" W, Vinyl/Metal (493P35)
- LUXOR RED 34" TUFFY (WT34R)
- GLOBAL EQUIPMENT Interion® Gaming Chair, Antimicrobial, High Back, Black/Ruby Red (HX-81689H-6)
- BAXTON STUDIO Miren Mid-Century Modern Light Oak and Dark Grey 5-Drawer Chest (148-8255)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAXTON STUDIO Simms Dark Brown Modern Shoe Cabinet (88-4342)
- BAXTON STUDIO Coolidge Walnut Wood 8-Shelf Shoe Storage Cabinet (163-10395)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- Baxton Studio Accent Furniture and Storage