Shop All Accent Furniture and Storage
Baxton Studio
Caine ModernGrey Velvet Upholstered and Dark Brown Finished Wood Storage Bench
Mfr # 197-12201-ZORO
Zoro # G704101710
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.7
- Overall Height 15.9
- Weight Capacity 22.5
- Color Grey/Dark Brown
- Includes One (1) Storage Bench
Product Information
- Brand Baxton Studio
- MFR # 197-12201-ZORO
- Zoro # G704101710
- UPC # 193271222896
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.7 |
Overall Height | 15.9 |
Overall Width | 42.5 |
Details
Weight Capacity | 22.5 |
Color | Grey/Dark Brown |
Includes | One (1) Storage Bench |
Material | Fabric "Polyester 100%",Pine Wood,Foam,Wood |
Weight | 22.5 |
For Use With | Living Room |
Description
Stylish and practical, the Caine storage bench expands the potential of any interior space. Made in China, this bench is comprised of a sturdy wood frame padded with foam and upholstered in sumptuous velvet fabric. The button-tufted cushion opens to reveal a spacious storage compartment for extra pillows, blankets, and more. Requiring assembly, the Caine utilized angled legs for excellent stability and support while lending a traditional feel. A wonderful addition to a living room, bedroom, or entryway, the Caine storage bench enhances any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- PRESTIGE Credenza, 23.4" D, 71.1" W, 30.4" H, Antigua, Melamine (99612-1152)
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Bottom Shelf (182-11688-Zoro)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- BAXTON STUDIO Coolidge Walnut Finished 5-Shelf Wood Shoe Storage Cabinet with Drawer (156-9389)
- BAXTON STUDIO Lena Mid-Century Walnut Finished 5-Shelf Wood Entryway Shoe Cabinet (157-9536)
- BAXTON STUDIO Wayne Modern Contemporary Farmhouse Oak Brown Finished Wood 2-Door Shoe Storage Cabinet (174-11060-Zoro)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 1-Door Shoe Cabinet (173-10905)
- CONVENIENCE CONCEPTS Uptown Wine Bar with Espresso - Cabinet, Wood - 33.5 x 15.5 x 45.25 in. (HI2540280)
- Baxton Studio Accent Furniture and Storage