Shop All Accent Furniture and Storage
Baxton Studio
Cadmus Rustic Mid-Century Black and Oak Brown Finished Wood Bench
Mfr # 199-12170-ZORO
Zoro # G704101505
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.8
- Overall Height 17.7
- Weight Capacity 12.1
- Overall Width 31.5
- Color Black/Oak Brown
Product Information
- Brand Baxton Studio
- MFR # 199-12170-ZORO
- Zoro # G704101505
- UPC # 193271222582
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.8 |
Overall Height | 17.7 |
Overall Width | 31.5 |
Details
Weight Capacity | 12.1 |
Color | Black/Oak Brown |
Includes | One (1) Bench |
Material | Nylon,Solid Rubber Wood |
Weight | 12.1 |
For Use With | Entryway |
Description
Bring a charming, rustic feel to your entryway with the fantastic design of the Cadmus bench. Made in China, this handy piece is comprised of a sturdy wood frame and woven nylon seat. Its rectangular seat features nylon bands that form an orderly grid pattern to ensure superb comfort and support. Requiring assembly, the Cadmus is fitted with a slatted wood shelf underneath the seat to for convenient on-hand storage. Offering modern convenience in rugged design, the Cadmus bench is a remarkable addition to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- FLASH FURNITURE Black Fabric Church Chair (4-XU-CH-60096-BK-SV-GG)
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- BAXTON STUDIO Harding Espresso Shoe-Storage Cabinet (105-5306)
- BAXTON STUDIO Madan Modern and Contemporary Black Finished Wood and Gold Metal 2Drawer Console Table (213-12162-ZORO)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door Shoe Cabinet (168-10758)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- Baxton Studio Accent Furniture and Storage