Shop All Dining Room Chairs
Baxton Studio
Brigitte Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set
Mfr # 167-9874
Zoro # G2560823
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
Product Information
- Brand Baxton Studio
- MFR # 167-9874
- Zoro # G2560823
- UPC # 193271048502
- Country of Origin Malaysia
- Category Dining Room Chairs
Details
Seat Material | Fabric |
Back Color | Wood |
Back Material | Fabric |
Description
Modern comfort and contemporary design create the Brigitte dining chair. The Brigitte is constructed from sturdy wood in a traditional square frame. The dining chair balances form and function with a crisscross cut-out design on its back and a soft, foam-padded seat for comfort. This piece requires assembly and showcases grey fabric upholstery that complements the walnut brown finish on the wood. Cabriole legs add a touch of classic style, making the Brigitte dining chair a fantastic choice for any dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Luxor Extra-Large Adj-Height Steel AV Cart, 3 Shelves, Black, Electric, 32"W x 20"D x 24" to 42"H (AVJ42XL)
- TRADEMARK FINE ART Wanda Mumm 'Butterfly And Delphinium' Canvas Art, 24x32 (ALI13193-C2432GG)
- HOLLAND BAR STOOL CO 620 Catalina 18" Chair with Anodized Nickel Finish and Natural Oak Seat (62018ANNatOak)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- BAXTON STUDIO Embick Mid-Century Modern Dining Chair (102-3425)
- BAXTON STUDIO Mael Sand Upholstered Espresso Finished Wood Dining Chair, PK4 (157-9727)
- BAXTON STUDIO Wyatt Mid-Century Modern Walnut Wood Dining Chair, PK2 (142-8021)
- BAXTON STUDIO Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (194-4PC-11774-ZORO)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- BAXTON STUDIO Toulan White Faux Leather Upholstered Stainless Steel Dining Chair, PK2 (117-6318)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- Baxton Studio Dining Room Chairs