Shop All Bed Frames
Baxton Studio
Brady Modern Charcoal Grey Upholstered Queen Size Bed
Mfr # 149-8942
Zoro # G2553771
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 149-8942
- Zoro # G2553771
- UPC # 842507154486
- Country of Origin Malaysia
- Category Bed Frames
Description
Add a chic, sleek vibe to your bedroom or guest room with the Brady bed. The modern and contemporary-inspired design is evident in the clean lines and chic details of the bed. The Brady's frame is built to last with a rubberwood and poplar construction. The feet of the bed are finished in black, complementing the neutral fabric upholstery of the frame and headboard. The headboard of the Brady features a straight headboard silhouette and wings for an eye-catching look. The headboard also features button-tufting and chrome finished nail head trim on the wings. The Brady is made for use with a box spring and mattress. The bed requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in H x 6 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00062)
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 59.25" L, 34" H, Plastic Top, White (RB-3050ADJ-GG)
- BAXTON STUDIO Ainge Button-Tufted Beige Storage King-Size Bed with 2-drawer (114-6089)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- BAXTON STUDIO Alba Wood Queen Size 4-Drawer Platform Bed with Built-In Shelves (173-9426-10669)
- BAXTON STUDIO Elise Transitional White Finished Wood Queen Size Storage Platform Bed (168-10828)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- BAXTON STUDIO Erlend Mid-Century Grey Upholstered Queen Size Platform Bed (156-9102)
- FLASH FURNITURE Gray Twin Platform Bed with Tufted Headboard (YK-1077-GY-T-GG)
- Baxton Studio Bed Frames