Shop All Accent Chairs
Baxton Studio
Bianca Mid-Century Modern Walnut Brown Finished Wood and Tan Faux Leather Effect Lounge Chair
Mfr # 190-11392-ZORO
Zoro # G603531724
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29.53
- Assembled/Unassembled Assembly Required
- Material Faux leather/Solid Rubber Wood
- Includes One (1) Chair
- Overall Width 27.95
Product Information
- Brand Baxton Studio
- MFR # 190-11392-ZORO
- Zoro # G603531724
- UPC # 193271179336
- Country of Origin Malaysia
- Category Accent Chairs
Dimensions
Overall Height | 29.53 |
Overall Width | 27.95 |
Overall Length | 33.07 |
Height | 29.53 |
Width | 27.95 |
Length | 33.07 |
Details
Assembled/Unassembled | Assembly Required |
Material | Faux leather/Solid Rubber Wood |
Includes | One (1) Chair |
Color | Tan/Walnut Brown |
Weight | 35.27 |
Description
Create a welcoming arrangement in any space with the Bianca lounge chair. Made in Malaysia, the Bianca is comprised of a walnut brown finished wood frame topped with plush foam-padded cushions. Smooth faux leather effect fabric upholstery combines with ergonomic armrests to ensure a comfortable experience in any private or public lounge. Requiring assembly, the Bianca is supported by angled legs for an expressive silhouette reminiscent of mid-century design. With a sleek display that emanates relaxing vibes, the Bianca lounge chair complements the layout of any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- MOORECO Laptop Stand, Black (48752)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- BAXTON STUDIO Paiva Modern & Contemporary White Boucle Upholstered and Brushed Gold Finished Accent Chair (204-12580)
- BAXTON STUDIO Halstein Mid-century Modern Grey Upholstered Lounge Chair (143-8139)
- BAXTON STUDIO Neville Modern Luxe and Glam Navy Blue Velvet Fabric Upholstered and Gold Finished Metal Armchair (190-11615-ZORO)
- BAXTON STUDIO Saffi Royal Blue Velvet Upholstered Gold Finished Swivel Accent Chair (163-10572)
- BAXTON STUDIO Blanca Modern Bohemian Natural Rattan Accent Chair (217-12732-ZORO)
- BAXTON STUDIO Bastian Light Beige Fabric and White Finished Wood Storage Bench with Natural Rattan (222-12302-ZORO)
- ALERA Reception Lounge Series Club Chair, Leather, 31-1/2" x 32" (ALERL23LS10B)
- Baxton Studio Accent Chairs