Shop All Food Service Carts
Baxton Studio
Bernard Rustic Industrial Black Metal and Walnut Finished Wood 3-Tier Small Mobile Wine Bar Cart
Mfr # 201-12840
Zoro # G104401175
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28.25
- Material pvc laminated mdf, metal
- Overall Height 36.25
- Color Walnut Brown/Black
- Overall Length 15.5
Product Information
- Brand Baxton Studio
- MFR # 201-12840
- Zoro # G104401175
- UPC # 193271318698
- Country of Origin China
- Category Food Service Carts
Dimensions
Overall Width | 28.25 |
Overall Height | 36.25 |
Overall Length | 15.5 |
Details
Material | pvc laminated mdf, metal |
Color | Walnut Brown/Black |
Assembly | Assembly Required |
Includes | One (1) Kitchen Cart |
Weight Capacity | 19.8 |
For Use With | Bar |
Description
Industrial inspired design creates the rustic charm of the Bernard wine cart. This compact yet versatile piece is comprised of a solid metal frame equipped with three tiers of wood shelves, perfect for adding extra storage space to small dining rooms or kitchens. Its chic vintage design is ideal for displaying and serving refreshments. Requiring assembly, the Bernard is fitted with wheels and rails to provide smooth mobility. The stylish, handy Bernard cart takes storage and entertainment to new heights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spring 4-1/2 (KE50121)
- PROGRESSIVE Press Garlic Fresco Alum (GIGP-90)
- AMERICAN EAGLE AE-VS12NH/SK Slicing Knife w/Al holder, Adjustable to 1/16" & 1/8" & 3/16" with spacers (AE-VS12NH/SK)
- EL YUCATECO Green Habanero Hot Sauce 67.63 fl. oz., PK2 (10816493010245)
- BAXTON STUDIO Capri Oak and Black Mobile Metal Bar Cart with Stemware Rack (153-9040)
- BAXTON STUDIO Hayward Coastal and Farmhouse Light Grey Wood Kitchen Cart (143-7947)
- BAXTON STUDIO Neal Black Metal and Walnut Finished Wood Bar and Kitchen Serving Cart (163-10302)
- BAXTON STUDIO Lancashire Brown Wood & Metal Kitchen Cart (112-5491)
- BAXTON STUDIO Savannah Contemporary Glam and Luxe Gold Metal and Glass Wine Cart (220-12524-ZORO)
- BAXTON STUDIO Sunderland Coastal and Farmhouse Grey Wood Kitchen Cart (143-7948)
- INVAL Kitchen Cart in White with Stainless Steel top 46.8 in. W x 33.8 in. H x 19.7 in. W (CR-1307)
- Baxton Studio Food Service Carts