Shop All Dining Room Chairs
Baxton Studio
Benicia Modern Bohemian Natural Brown Rattan Dining Chair
Mfr # 210-12704
Zoro # G504401089
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric ,natural rattan,foam
- Color White/Natural Brown
- For Use With Dining Room
- Overall Width 26.5
- Includes One (1) Dining Chair
Product Information
- Brand Baxton Studio
- MFR # 210-12704
- Zoro # G504401089
- UPC # 193271286676
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Overall Width | 26.5 |
Overall Length | 23 |
Overall Height | 33.5 |
Details
Material | fabric ,natural rattan,foam |
Color | White/Natural Brown |
For Use With | Dining Room |
Includes | One (1) Dining Chair |
Weight | 12.6 |
Description
The warm, soothing tones of the Benicia dining chair refresh the mood of any dining room layout. This chair is comprised of a natural rattan frame and includes a plush, fabric upholstered seat cushion. Slim rattan rods are expertly interlaced within the backrest to form a smooth embrace, while convenient armrests offer enhanced comfort. The Benicia will arrive fully assembled and features angled legs for excellent stability and support. Encouraging an air of ease, the Benicia dining chair transforms the atmosphere of any space.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- PERFORMANCE TOOL Wilmar PMW5239 Viton O-Ring Assortment Tool; Brown - 180 Piece (PMW5239)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- BAXTON STUDIO Nadira Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12674)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- BAXTON STUDIO Irene Modern Bohemian Natural Rattan Dining Chair (225-13089-ZORO)
- BAXTON STUDIO Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4 (153-9405)
- BAXTON STUDIO Napoleon Buttermilk and "Cherry" Brown Finishing Wood Dining Chair, PK2 (126-6944)
- HOMELEGANCE Holverson Side Chair (1715S)
- Baxton Studio Dining Room Chairs