Shop All Nightstands
Baxton Studio
Balta Mid-Century Modern Transitional Oak Brown Rattan and White Finished Wood 2-Drawer Nightstand
Mfr # 201-12187
Zoro # G804401178
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 11.9
- Color White/Oak Brown
- Overall Length 11.8
- Includes One (1) Nightstand
- Overall Width 15.7
Product Information
- Brand Baxton Studio
- MFR # 201-12187
- Zoro # G804401178
- UPC # 193271222759
- Country of Origin China
- Category Nightstands
Dimensions
Overall Length | 11.8 |
Overall Width | 15.7 |
Overall Height | 19.7 |
Details
Weight | 11.9 |
Color | White/Oak Brown |
Includes | One (1) Nightstand |
For Use With | Bedroom |
Material | paulownia wood,mdf, linen fabric |
Description
Exuding modern glamour with elements of mid-century design, the Balta nightstand is a striking solution to bedroom storage. This stunning piece is crafted from sturdy wood and adorned with natural rattan drawer faces. Two drawers offer convenient storage for all your bedside essentials and reserve the tabletop for nightly use. The Balta will arrive fully assembled and features faux crystal drawer knobs for a touch of contemporary pizzazz. Angled legs complete the stylish blend, making the Balta nightstand a remarkable addition to the modern bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 18 x 2 1/2 Square Leg in Hard Maple (2180002500HM)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- TUHOME 21.6 in. W, 19.6 in. L, 15.3 in. H, Black (MLW6580)
- MANITOWOC Air Filter (3005939)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- BAXTON STUDIO Sheldon Modern and Contemporary Vintage Grey Finished Wood and Synthetic Rattan 3-Drawer Nightstand (190-11951-ZORO)
- BAXTON STUDIO Vanda Modern Two-Tone Walnut and Black Wood 1-Drawer Nightstand (138-7715)
- BAXTON STUDIO Colburn Modern and Contemporary Oak Brown Finished Wood 2-Drawer Nightstand (189-11979-ZORO)
- BAXTON STUDIO Giolla Contemporary Glam and Luxe White Finished Wood and Gold Metal 2Drawer Nightstand (220-12455-ZORO)
- BAXTON STUDIO Hansel Modern 1-Drawer Dark Brown and Dark Grey Finished Nightstand (147-8258)
- HOMEROOTS Stylish Two Drawer Nightstand, Smokey Oak & White (477899)
- Baxton Studio Nightstands