Shop All Nightstands
Baxton Studio
Baden Mid-Century Modern Walnut Brown Finished Wood 3-Drawer Nightstand with Rattan
Mfr # 201-12259
Zoro # G304401067
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.7
- Overall Length 11.8
- Overall Width 15.7
- Overall Height 26
- Color Natural Brown/Walnut Brown
Product Information
- Brand Baxton Studio
- MFR # 201-12259
- Zoro # G304401067
- UPC # 193271223473
- Country of Origin China
- Category Nightstands
Dimensions
Overall Length | 11.8 |
Overall Width | 15.7 |
Overall Height | 26 |
Details
Weight | 9.7 |
Color | Natural Brown/Walnut Brown |
For Use With | Bedroom |
Material | paulownia wood,mdf, natural rattan |
Includes | One (1) Nightstand |
Description
The stunning, retro-inspired design of the Baden nightstand elevates the capabilities of your nighttime routine. This remarkable piece is crafted from sturdy wood and adorned with woven rattan drawer faces. Three drawers provide exceptional storage space for your nightly needs and reserve the tabletop for daily use. Requiring assembly, the Baden utilizes sleek, angled legs for stable support that lends classic charm. A fantastic solution for lively homes, the Baden nightstand develops the modern bedroom.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
This is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 66" x 30" (DBLFLPL102MH)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- BAXTON STUDIO Dilan Antique Silver Finished Metal Trunk 3-Drawer Nightstand (160-10251)
- BAXTON STUDIO Giolla Contemporary Glam and Luxe White Finished Wood and Gold Metal 2Drawer Nightstand (220-12455-ZORO)
- BAXTON STUDIO Ryker Oak Finished 2-Drawer Wood Nightstand (156-9284)
- BAXTON STUDIO Naoki Two-Tone Grey and Walnut Finished Wood 1-Drawer Nightstand (168-10757)
- BAXTON STUDIO Larsine Modern Brown Finished 2-Drawer Nightstand (148-8261)
- BAXTON STUDIO Stella Crystal Tufted Black Upholstered Modern Nightstand (98-4822)
- BAXTON STUDIO Sheldon Modern and Contemporary Vintage Grey Finished Wood and Synthetic Rattan 3-Drawer Nightstand (190-11951-ZORO)
- Baxton Studio Nightstands