Shop All Bed Frames
Baxton Studio
Annette Light Beige Linen Bed with Upholstered Headboard - Full Size
Mfr # 103-5138
Zoro # G2548110
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bed Size Full
- Color Light Beige, Dark Brown
- Material Rubberwood, Linen, Wood, Hardwood, Plywood
- Overall Height 35.8 in
- Overall Width 57 in
Product Information
- Brand Baxton Studio
- MFR # 103-5138
- Zoro # G2548110
- UPC # 847321023659
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Bed Size | Full |
Overall Height | 35.8 in |
Overall Width | 57 in |
Depth | 81 in |
Details
Color | Light Beige, Dark Brown |
Material | Rubberwood, Linen, Wood, Hardwood, Plywood |
Features | Padded, Upholstered Headboard, Button Tufted; Contemporary/Modern |
Item | Annette Light Beige Linen Modern Bed with Upholstered Headboard - Full Size |
Includes | Annette Light Beige Linen Modern Bed with Upholstered Headboard - Full Size, Wooden Slats |
Bed Type | Platform |
Assembly Required | Yes |
Description
Turn in for the night atop a dream of a bed in beautiful upholstery! Annette is a fashion-focused modern platform bed with hints of mid century style yet is inconspicuous enough to suit your favorite bed linens. Lovely Annette is made with care: a hardwood and plywood frame is the basis for the light beige linen-like fabric upholstery, which is then softened with an underlying layer of foam padding. Being that Annette is a platform bed, only a mattress (not included) is required--a set of wooden slats (included) provide support similar to that of a box spring, rendering use of one unnecessary. Richly-colored dark brown wooden legs are a chic finishing touch. Though this version of the Annette Designer Bed is a full size with light beige upholstery, it is also offered in gray and in queen size (gray and light beige, each sold separately). The contemporary bed frame is packed snugly in cardboard cartons and requires assembly upon unpacking. The Annette Bed must be spot cleaned when needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood King Size Platform Bed (184-11053-Zoro)
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- BAXTON STUDIO Eveline Espresso Brown Finished Rectangular Wood Dining Table (162-10519)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Queen Size Platform Bed (183-11117-9408-Zoro)
- BAXTON STUDIO Demitasse Brown Wood Contemporary Twin-Size Bed (113-6100)
- BAXTON STUDIO Avignon Modern Grayish Beige Upholstered Full Size Headboard (124-6865)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- BAXTON STUDIO Saffron ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed (196-11505-11508-ZORO)
- BAXTON STUDIO Loafey Solid Walnut Wood Window-Pane Style Full Size Platform Bed (125-6915)
- BAXTON STUDIO Sarita MidCentury Modern Ash Walnut Finished Wood King Size Bed Frame (223-12886-ZORO)
- Baxton Studio Beds and Mattresses