Shop All Bed Frames
Baxton Studio
Alinia Beige Upholstered Walnut Wood King Size Platform Bed
Mfr # 146-8170
Zoro # G2557868
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$491.99
Free 30-Day Returns
Product Information
- Brand Baxton Studio
- MFR # 146-8170
- Zoro # G2557868
- UPC # 842507135232
- Country of Origin Malaysia
- Category Bed Frames
Description
The Alinia king size fabric upholstered platform bed in light beige has a beautiful walnut veneer finish that will bring a touch of elegance to your room. The large fabric upholstered, tapered headboard with its button-tufting design is the focal point to this bed. The headboard of the Alinia brings focus to your surroundings as well as providing support when sitting up on your bed. The strong solid wood construction offers incredible durability while your comfort is enhanced by the superb slatted base. Inspired by Scandinavian mid-century modern design, the Alinia features splayed legs in the same walnut tone with the side rails and the low-end footboard. Sophisticated, sensuous and sumptuous, Alinia is the bed that stylish dreams are made of. The Alinia requires assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 28" H, Blow Molded Polyethylene Top, Gray (13V433)
- BOSS Slate GrayGuest Chair, 27"L34"H, Fixed (B9580DW-SG)
- RICHELIEU HARDWARE Design Table Leg, 28 in (711 mm), Aluminum, Adjustable, PK 4 (64671010)
- BAXTON STUDIO Lanny Grey Arched Back Sofa Twin Daybed with Roll-Out Trundle Bed (125-6841)
- BAXTON STUDIO Milligan ModernBeige Fabric Upholstered and Dark Brown Finished Wood Twin Size Daybed (200-12561-ZORO)
- BAXTON STUDIO Alya Walnut Wood Twin Size Daybed (168-10832)
- BAXTON STUDIO Senna Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Platform Bed-King (197-11605-ZORO)
- BAXTON STUDIO Jonesy Mid-century Grey Upholstered Full Size Platform Bed (120-6702)
- BAXTON STUDIO Akemi Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (182-11107-Zoro)
- BAXTON STUDIO Adelia Mid-Century Light Beige Whitewash Queen Size Platform Bed (135-7426)
- Baxton Studio Beds and Mattresses