Shop All Dining Room Chairs
Baxton Studio
Afton Mid-Century Modern Beige Faux Leather Upholstered and 2-Piece Wood Dining Chair Set
Mfr # Set of 2 188-11660-ZORO
Zoro # G603531687
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Faux Leather/MDF/PU Foam/Rubberwood
- Color Beige/Walnut Brown
- Length 21.5
- Overall Length 21.5
- Height 28.3
Product Information
- Brand Baxton Studio
- MFR # Set of 2 188-11660-ZORO
- Zoro # G603531687
- UPC # 193271191000
- Country of Origin Malaysia
- Category Dining Room Chairs
Dimensions
Length | 21.5 |
Overall Length | 21.5 |
Height | 28.3 |
Overall Height | 28.3 |
Width | 18.7 |
Overall Width | 18.7 |
Details
Material | Faux Leather/MDF/PU Foam/Rubberwood |
Color | Beige/Walnut Brown |
Includes | Two (2) Dining Chairs |
Weight | 10.6 |
Description
Dine in mid-century style with the Afton dining chair. Made in Malaysia, the Afton is constructed from walnut brown finished wood that exudes visual warmth. The backrest and seat are padded with plush foam and upholstered in smooth faux leather for superb comfort with every meal. Requiring assembly, the Afton utilizes slim, angled legs for stable support with a retro touch. With its chic, casual design, the Afton dining chair is an easy addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Alanya ALY-2300 Machine Washable Area Rug (ALY2300-2773)
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- FECHOMETAL USA Galvanized Steel Single Bolt 3/4" Straight Leg Bracket, PK50 (CAT2G324036NUE)
- BAXTON STUDIO Black Faux Leather Upholstered Walnut Finished Wood Dining Chair, PK2 (155-9546)
- BAXTON STUDIO Pascha Modern Brown Faux Leather Upholstered Dining Chair, PK4 (146-8788)
- BAXTON STUDIO Jaden ModernWhite Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12031-ZORO)
- BAXTON STUDIO "Dark-Walnut" Wood and White Metal Vintage Dining Arm Chair, PK2 (113-6132)
- BAXTON STUDIO Shamara Modern Bohemian Natural Rattan and Mahogany Wood Dining Chair (217-12733-ZORO)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- LINON HOME DECOR PRODUCTS Chelsea Cushion Set - Beige Microfiber *Nook NOT included* (90375BGE-01-KD)
- Baxton Studio Dining Room Chairs