Shop All Accent Furniture and Storage
Baxton Studio
Adalwin Modern and Contemporary Oak Brown Finished Wood 2-Door Shoe Storage Cabinet
Mfr # 189-11986-ZORO
Zoro # G103531712
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.23
- Overall Height 38.34
- Length 13.23
- Color Oak Brown
- Height 38.34
Product Information
- Brand Baxton Studio
- MFR # 189-11986-ZORO
- Zoro # G103531712
- UPC # 193271211739
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 13.23 |
Overall Height | 38.34 |
Length | 13.23 |
Height | 38.34 |
Overall Width | 30.24 |
Width | 30.24 |
Details
Color | Oak Brown |
Material | MDF/PVC |
Includes | One (1) Shoe Cabinet |
Weight | 57.2 |
Description
Entryway organization is made easy with the Adalwin shoe cabinet. Made in Malaysia, this handy piece is constructed from sturdy wood featuring a natural oak brown finish that complements modern interiors. Five shelves located behind two doors provide storage space for about fifteen pairs of shoes, depending on size. Requiring assembly, the Adalwin features slatted doors that enable air circulation and prevent odor buildup. A convenient and stylish solution to your storage needs, the Adalwin shoe cabinet easily finds its place within the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Pomander 71.49 Free Standing Entertainment Center in Off White Gloss (402252)
- DESIGNS OF DISTINCTION 4" Satin Brass Metal Sleeve (01SLV4SB1)
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal Multipurpose Storage Cabinet (178-11215-Zoro)
- BAXTON STUDIO Jonesy Mid-Century Beige Linen Upholstered 2-Drawer Nightstand (135-7289)
- BAXTON STUDIO Mahler Traditional White Finished Wood 1-Drawer Console Table (199-12258-ZORO)
- BAXTON STUDIO Cosette Vintage Industrial Silver Metal Floral Accent Cabinet (154-9186)
- BAXTON STUDIO Fernanda Dark Gray 4-Door Wooden Entryway Shoe Storage Cabinet (152-9169)
- BAXTON STUDIO Carville Dark Upholstered Gold Finished 2-Drawer Console Table (153-9203)
- DESIGN TOSCANO Broadgate Grand Curio Presentation Case (DY120701)
- Baxton Studio Accent Furniture and Storage