Shop All Dining Room Tables & Sets
Baxton Studio
59.1 W, 35.4 L, 29.3 H
Mfr # 188-11660-11866-ZORO
Zoro # G103531736
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 59.1
- Length 35.4
- Height 29.3
- Assembled/Unassembled Assembly Required
- Includes One (1) Table; Six (6) Dining Chairs
Product Information
- Brand Baxton Studio
- MFR # 188-11660-11866-ZORO
- Zoro # G103531736
- UPC # 193271208371
- Country of Origin Malaysia
- Category Dining Room Tables & Sets
Dimensions
Width | 59.1 |
Length | 35.4 |
Height | 29.3 |
Overall Length | 35.4 |
Overall Height | 29.3 |
Overall Width | 59.1 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Table; Six (6) Dining Chairs |
Material | Faux Leather/MDF/PU Foam/Rubberwood/Metal |
Color | Beige/Walnut Brown |
Weight | 119.8 |
Description
Dine in mid-century style with the Afton dining set. Made in Malaysia, the Afton includes six dining chairs and one table constructed from walnut brown finished wood that exudes visual warmth. Each seat is padded with plush foam and upholstered in smooth faux leather for superb comfort with every meal. Requiring assembly, the large, rectangular tabletop of the Afton provides plenty of elbow room for each member at the table. Built for casual meals and formal dinners alike, the Afton dining set is a terrific addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 5 1/2 in (140 mm), Chrome (22040140)
- TOY TIME 18.125 W, 18.125 L, 27 H (445757FGG)
- BAXTON STUDIO 47.2 W, 29.9 H, Fabric "100% Polyester", Rubber Wood, MDF, Foam Top, Warm Grey/Dark Brown (216-12630-12605-ZORO)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- BAXTON STUDIO Savina Grey Upholstered and Dark Brown Wood 5-Piece Dining Set (169-9726-10902)
- BAXTON STUDIO Odessa Mid-Century Grey Fabric and Walnut Brown Finished 2-PC Wood Dining Nook Banquette Set (175-10843-Zoro)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- BAXTON STUDIO Sadie Grey Upholstered and Dark Brown Finished Wood 5-Piece Dining Set (172-9730-10892)
- MONARCH SPECIALTIES Dining Table - 40"Dia Chrome With 8Mm Tempered Glass (I 1070)
- Baxton Studio Dining Room Tables & Sets