Shop All End Tables
Baxton Studio
41.7 W, 15 L, 29.9 H
Mfr # 195-12009-ZORO
Zoro # G804101481
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 41.7
- Length 15
- Height 29.9
- Weight Capacity 34.8
- Includes One (1) Console Table
Product Information
- Brand Baxton Studio
- MFR # 195-12009-ZORO
- Zoro # G804101481
- UPC # 193271214112
- Country of Origin China
- Category End Tables
Dimensions
Width | 41.7 |
Length | 15 |
Height | 29.9 |
Overall Height | 29.9 |
Overall Length | 15 |
Overall Width | 41.7 |
Details
Weight Capacity | 34.8 |
Includes | One (1) Console Table |
Weight | 34.8 |
For Use With | Entryway |
Material | Firwood,Metal |
Color | White/Gold |
Description
Enhance the convenience of your home with the fantastic Galia console table. Made in China, this handy piece is comprised of a solid metal base topped with a sturdy wood tabletop. One large drawer offers storage space for household essentials while the broad, rectangular tabletop can support decorative items. Requiring assembly, the Galia features a geometric texture on the drawer face for added visual intrigue. Tapered legs, complete the look, making the Galia console table an exquisite addition to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat, Clear, 0.38 in Thickness (128153)
- ELECTROLUX Door Switch (134813601)
- MASTER MFG Flexible Clear Chair Leg Floor Pro, PK48 (88450CS)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- BAXTON STUDIO 15.7 W, 15.7 L, 17.7 H, Polished Natural Rattan Top, Natural Brown (211-12748-ZORO)
- BAXTON STUDIO Acrylic Nesting Table 3-Pc Table Set Display Stands (25-2073)
- BAXTON STUDIO Edena Modern Bohemian Natural Brown Finished Rattan End Table (205-12680)
- BAXTON STUDIO 19.7 W, 11.8 L, 21.7 H, Particle Board, Natural Rattan, Metal Top, Oak Brown/Black (223-12919-ZORO)
- BAXTON STUDIO Acrylic End Table With Magazine Rack (7-2947)
- BAXTON STUDIO 17.7 W, 15 L, 22 H, Bamboo , Sunboard Top, Natural Brown (223-12899-ZORO)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- Baxton Studio End Tables