Shop All Coffee Tables
Baxton Studio
40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black
Mfr # 221-12739-ZORO
Zoro # G307479544
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40.375
- Length 17.75
- Height 15.875
- Tabletop Material MDF,Metal
- Tabletop Color Natural Brown/Black
Product Information
- Brand Baxton Studio
- MFR # 221-12739-ZORO
- Zoro # G307479544
- UPC # 193271287710
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 40.375 |
Length | 17.75 |
Height | 15.875 |
Details
Tabletop Material | MDF,Metal |
Tabletop Color | Natural Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Coffee Table |
Description
A stunning modernization of classic artistry, the Mariela coffee table serves as a delightful centerpiece Made in China, this handy piece consists of a solid metal frame fitted with a wood tabletop The side of the table is affixed with a basket to easily display books, controllers, and other living room essentials The Mariela requires assembly and features crisscross legs for excellent stability and support in striking design A handy addition with rich character, the Mariela coffee table supplements any arrangement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- R & R TEXTILE Bath Towel, 24x50 In., White, PK12 (62420)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- BAXTON STUDIO Cagney Hollywood Regency Glamour Style Mirrored Console Table (136-7479)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- FLASH FURNITURE Round White Coffee Table with Matte Black Frame (NAN-JH-1787CT-BK-GG)
- Baxton Studio Coffee Tables