Shop All Coffee Tables
Baxton Studio
39.4 W, 19.7 L, 18.9 H, Particle Board, Metal "Iron" Top, Natural Brown/Black
Mfr # 221-12467-ZORO
Zoro # G907479722
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.4
- Length 19.7
- Height 18.9
- Tabletop Material Particle Board,Metal "Iron"
- Tabletop Color Natural Brown/Black
Product Information
- Brand Baxton Studio
- MFR # 221-12467-ZORO
- Zoro # G907479722
- UPC # 193271258994
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 39.4 |
Length | 19.7 |
Height | 18.9 |
Details
Tabletop Material | Particle Board,Metal "Iron" |
Tabletop Color | Natural Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Console Table |
Description
Traditional beauty finds a modern purpose with the lovely Amelia coffee table Made in China, this handy piece consists of an openwork metal frame fitted with wood Two drawers offer space to organize your layout while the round drawer knobs lend an eyecatching touch The Amelia requires assembly and features woven natural rattan embellishments for a soothing display A refreshing design that supplements modern interiors, the Amelia coffee table improves any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Circulation Pump (TIMER PLUG-IN E1/ E3)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 6 large bins (MBS-STR-21-6L)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- BAXTON STUDIO 38 W, 22.25 L, 14.75 H (193-11716-ZORO)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- BAXTON STUDIO Prescott Modern Table And Stool Set With Hidden Storage (64-3820)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- Baxton Studio Coffee Tables