Shop All Coffee Tables
Baxton Studio
39.4 W, 19.7 L, 17.7 H, Particle Board, Metal "Iron" Top, Oak Brown/Black
Mfr # 213-12492-ZORO
Zoro # G707479663
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39.4
- Length 19.7
- Height 17.7
- Tabletop Material Particle Board,Metal "Iron"
- Tabletop Color Oak Brown/Black
Product Information
- Brand Baxton Studio
- MFR # 213-12492-ZORO
- Zoro # G707479663
- UPC # 193271259243
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 39.4 |
Length | 19.7 |
Height | 17.7 |
Details
Tabletop Material | Particle Board,Metal "Iron" |
Tabletop Color | Oak Brown/Black |
Assembled/Unassembled | Assembly Required |
Includes | One (1) Coffee Table |
Description
Boasting the charm of modern efficiency, the Overton coffee table is a fantastic anchor for any common space Made in China, this handy piece is comprised of a metal base fitted with a wood tabletop The mesh metal shelf serves as convenient storage and display area while reserving the tabletop for daily use The Overton requires assembly and features raised edges for a more streamlined silhouette Bringing the room together, the Overton coffee table exemplifies modern interior design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- LOGO BRANDS Colorado State Puff Pillow (127-813)
- ZENITH/BATHWARE WHT SHWR Tension Rod (506W)
- MONARCH SPECIALTIES Accent Table - Black Metal / Black Tempered Glass (I 3087)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- BAXTON STUDIO Elada Wenge Finished Wood Coffee Table (159-9868)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- BAXTON STUDIO 38 W, 22.25 L, 14.75 H (193-11716-ZORO)
- MONARCH SPECIALTIES Table Set - 3Pcs Set / Espresso / Marble-Look Top (I 7984P)
- Baxton Studio Coffee Tables