Shop All Coffee Tables
Baxton Studio
38 W, 22.25 L, 14.75 H
Mfr # 193-11716-ZORO
Zoro # G304096102
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38
- Length 22.25
- Height 14.75
- Assembled/Unassembled Assembly Required
- Includes One (1) Coffee Table
Product Information
- Brand Baxton Studio
- MFR # 193-11716-ZORO
- Zoro # G304096102
- UPC # 193271192427
- Country of Origin Malaysia
- Category Coffee Tables
Dimensions
Width | 38 |
Length | 22.25 |
Height | 14.75 |
Overall Length | 22.25 |
Overall Width | 38 |
Overall Height | 14.75 |
Details
Assembled/Unassembled | Assembly Required |
Includes | One (1) Coffee Table |
Weight Capacity | 54 |
Weight | 54 |
For Use With | Living Room |
Color | Walnut Brown |
Material | MDF |
Description
Shape the layout of your living room with the refined, energetic style of the Hartman coffee table. Made in Malaysia, this coffee table exudes natural warmth with its walnut brown finished wood frame. Two drawers offer secure storage for living room essentials while a long, open shelf offers a convenient display space for decorative items. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman coffee table is a fantastic complement to the modern home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- HIRSH 4 Drawer File Cabinet, Black, A4/Legal/Letter (17454)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Aqua (1300)
- BAXTON STUDIO Alvere Beige Upholstered Walnut Finished Cocktail Ottoman (159-9619)
- BAXTON STUDIO Elada Modern and Contemporary Grey Finished Wood Coffee Table (174-10989-Zoro)
- BAXTON STUDIO 40.375 W, 17.75 L, 15.875 H, MDF, Metal Top, Natural Brown/Black (221-12739-ZORO)
- BAXTON STUDIO Cormac Transitional Walnut Brown Finished Wood and Gold Metal 2-Drawer Coffee Table (208-12136)
- BAXTON STUDIO Prescott Modern Table And Stool Set With Hidden Storage (64-3820)
- BAXTON STUDIO 39.4 W, 15.75 L, 13.75 H (189-12086-ZORO)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- Baxton Studio Coffee Tables