Shop All Coffee Tables
Baxton Studio
30 W, 30 L, 15 H, Natural Rattan Top, Natural Brown
Mfr # 219-12702-ZORO
Zoro # G007479585
original price:
$166.99
5% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 15
- Tabletop Material Natural Rattan
- Tabletop Color Natural Brown
Product Information
- Brand Baxton Studio
- MFR # 219-12702-ZORO
- Zoro # G007479585
- UPC # 193271286652
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 15 |
Details
Tabletop Material | Natural Rattan |
Tabletop Color | Natural Brown |
Assembled/Unassembled | Assembled |
Includes | One (1) Coffee Table |
Description
Exhibit an appreciation for remarkable craftsmanship in your space with the fantastic Aliane coffee table Handcrafted in Indonesia, this stunning piece is comprised entirely of natural rattan The wide, circular tabletop expands the potential of any shared space while exuding geometric charm The Aliane will arrive fully assembled and features an openwork frame, enabling light to flow naturally throughout the room Bringing the charm of an exotic vacation to your living room, the Aliane coffee table transforms any spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-1014)
- ZORO SELECT Folding Table Dolly, 1000 lb. Load Capacity (9P477)
- FLASH FURNITURE 30" Silver Metal Barstool (CH-31320-30-SIL-WD-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00128)
- BAXTON STUDIO Ariella Country Cottage Farmhouse Whitewashed 1-Drawer Console Table (147-8190)
- BAXTON STUDIO Sarai Transitional Walnut Brown Finished Rectangular Wood Coffee Table (162-10334)
- BAXTON STUDIO 39.4 W, 19.7 L, 17.7 H, Particle Board, Metal "Iron" Top, Oak Brown/Black (213-12492-ZORO)
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- BAXTON STUDIO Cariel Modern Bohemian Natural Brown Rattan Coffee Table (210-12720)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Gray Wash (ZG-037-GY-GG)
- Baxton Studio Coffee Tables