Shop All End Tables
Baxton Studio
17 W, 17 L, 17.5 H, Teak Root Top, Natural Brown
Mfr # 217-12738-ZORO
Zoro # G607479749
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Length 17
- Height 17.5
- Tabletop Material Teak Root
- Tabletop Color Natural Brown
Product Information
- Brand Baxton Studio
- MFR # 217-12738-ZORO
- Zoro # G607479749
- UPC # 193271287017
- Country of Origin Indonesia
- Category End Tables
Dimensions
Width | 17 |
Length | 17 |
Height | 17.5 |
Details
Tabletop Material | Teak Root |
Tabletop Color | Natural Brown |
Assembled/Unassembled | Assembled |
Includes | One (1) End Table |
Description
Introduce a touch of nature to your interior or even patio, backyard, etc with the incredibly crafted Eldora end table Made in Indonesia, this stunning piece is created from unique solid teak root pieces Each table is built from the naturally grown trunks of teak tree, resulting in a truly unique design that is irreplaceable The Eldora will arrive fully assembled and features a square tabletop on each side of the cube Offering modern convenience while exhibiting natural beauty, the Eldora end table refreshes the ambiance of any space Due to the nature of the materials used in this product, it may have variations in areas such as, but not limited to, size, shape, color, pattern, grain and texture Small indentations, cracks or scratches are common as each table is crafted by hand using wood, a living material Each piece is unique and may differ significantly from the images shown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- MANHATTAN COMFORT Viennese Sideboard, Black (100653)
- TRADEMARK FINE ART Ethan Harper 'Moo-ving In IV' Canvas Art, 24x24 (WAG15699-C2424GG)
- FLASH FURNITURE Round Table, Round, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-052-1-GG)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut End Table (121-6628)
- BAXTON STUDIO Audra Modern and Contemporary Grey Finished Wood Living Room End Table (174-10990-Zoro)
- BAXTON STUDIO Sacramento Mid-century Modern Dark Walnut Coffee Table (121-6627)
- BAXTON STUDIO 17.7 W, 15 L, 22 H, Bamboo , Sunboard Top, Natural Brown (223-12899-ZORO)
- BAXTON STUDIO Hallan Classic Whitewashed Oak Brown Finished Wood 3-Drawer Console Table (176-11075-Zoro)
- BAXTON STUDIO Audra Dark Brown Finished Wood End Table (159-9867)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- Baxton Studio End Tables