Shop All Laminating Pouches and Film
Baw Plastics
Laminating Pouch, 2-5/8x3-7/8, PK100
Mfr # 0603-4005
Zoro # G4704576
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Military Card Size
- Length 2.625 in
- Width 3 7/8 in
- Thickness 0.07 mil
- Finish Clear
Product Information
- Brand Baw Plastics
- MFR # 0603-4005
- Zoro # G4704576
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Length | 2.625 in |
Width | 3 7/8 in |
Overall Width | 3 7/8 in |
Overall Length | 2 5/8 in |
Details
Item | Laminating Pouch |
Type | Military Card Size |
Thickness | 0.07 mil |
Finish | Clear |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Military Card Size, Length 2.625 in, Width 3 7/8 in, Clear Finish, Thickness 0.07 mil, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- MOOLAH 500 Count Preformed Assorted Coin Wrappers (7290500)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 12", Kraft, 25/Bundle (55VG95)
- BIC Mechanical Pencil, 0.7mm, Asst Barrel, PK24 (MPLP241)
- 3M Laminating Pouches 11.45 In X 17.48 In (TP3856-25)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- BUSINESS SOURCE Business Source BSN20868 Laminating Pouch; Menu; 11.5 in. x 17.5 in.; 5Mil; 100-BX; Clear (BSN20868)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 2/5 x 8 9/10, 200 per Pack (TP3854200)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3745022B)
- 3M Thermal Pouches, Business Card (TP5851-100)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- Baw Plastics Laminating Pouches and Film