Shop All Tag Accessories
Baw Plastics
Env, 12 x 9 In, Grn, Vinyl, PK10
Mfr # VE9X12GRNLS
Zoro # G4844743
original price:
$12.65
5% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 12 in
- Width 9 in
- Material Vinyl
- Overall Width 9 in
Product Information
- Brand Baw Plastics
- MFR # VE9X12GRNLS
- Zoro # G4844743
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 12 in |
Width | 9 in |
Overall Width | 9 in |
Overall Height | 12 in |
Details
Item | Shop Envelope |
Color | Green |
Material | Vinyl |
Mounting Method | Grommet |
Description
Shop Envelope, Material Vinyl, Color Green, Width 9 in, Height 12 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-5X (10160-01-2-YEL-5X)
- KLEENGUARD Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (13837)
- ERGODYNE Wrist Support, Single Strap, Left-handed, Small, Black (EGO70012)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- BAW PLASTICS Shop Env, 15 x 12 In, Fluor R, Plstc, PK50 (SEWNHDR 12X15FLRED)
- BAW PLASTICS Env, 6 x 3 In, Yel, Vinyl, PK10 (VE3X6YELLS)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- BAW PLASTICS Shop Env, 12 x 9 In, Fluor R, Plstc, PK50 (SEWNHDR 9X12FLRED)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- Baw Plastics Tag Accessories